Motion
R3ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 3.5000 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038315
MFR #R3ZZ
Price$37.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 3.5000 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038315
MFR #R3ZZ

Mfr description
R3ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.08/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    0.1562 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.1562 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.0028 kg, 0.099 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R3ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R3ZZ is a 0.1875 in bore radial deep groove ball bearing with double shields and 0.5000 in outer diameter for precision applications.
  • Manufacturer Catalog Number
    R3ZZ
  • Manufacturer Upc Number
    029176003486
  • Max Rpm
    53000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1300 N
  • Radial Static Load Capacity
    485 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)