Motion
EE1SZZM3

JTEKT KOYO
EE1SZZM3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #00038316
MFR #EE1SZZM3
Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
EE1SZZM3

Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #00038316
MFR #EE1SZZM3

Mfr description
EE1SZZM3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    3.96 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)