Motion
RA3LL

NTN
RA3LL

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #00038342
MFR #RA3LL
Price$30.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA3LL

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #00038342
MFR #RA3LL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Fillet Radius
    0.0120 in, 0.305 mm
  • Inner Ring Width
    0.1960 in, 4.978 mm
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    Class 0
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    RA3LL BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The RA3LL Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double sealed closure, 0.5000 in outside diameter, and 0.1960 in width.
  • Manufacturer Catalog Number
    RA3LL
  • Manufacturer Upc Number
    4547359495416
  • Max Rpm
    48000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    295 lbf
  • Radial Static Load Capacity
    110 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359495416

Overview

Mfr description
RA3LL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text