Motion
R3FFST

MRC (SKF)
R3FFST

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038379
MFR #R3FFST
Price$117.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
R3FFST

Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038379
MFR #R3FFST

Mfr description
R 3 FFST BRG
  • Stainless deep groove ball bearing
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    4.9784 mm
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    R 3 FFST BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, double shielded closure, 0.5000 in outside diameter, and 0.1960 in overall width.
  • Manufacturer Catalog Number
    R3FFST
  • Max Operating Temperature
    82 °C, 180 °F
  • Max Rpm
    57000 rpm
  • Maximum Operating RPM
    40000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    167 lbf
  • Radial Static Load Capacity
    56 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Synthetic Rubber
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741021722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)