Motion
R 4
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Open, Without Snap Ring
Mi Item #00038406
MFR #R 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Open, Without Snap Ring
Mi Item #00038406
MFR #R 4

Mfr description
GBC.R4 BALL BEARING
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.1960 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    GBC.R4 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The R 4 Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, open closure, 0.6250 in outside diameter, and 0.1960 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R 4
  • Max Rpm
    52000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    333 lbf
  • Radial Static Load Capacity
    139 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300150856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)