Motion
R4F
Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 5 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00038423
MFR #R4F
Price$28.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 5 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00038423
MFR #R4F

Mfr description
R 4 F BRG
  • Stainless deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    4.9784 mm
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    R 4 F BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing features 0.2500 in straight bore, double sealed closure, 0.6250 in outside diameter, and 5 mm overall width.
  • Manufacturer Catalog Number
    R4F
  • Max Rpm
    54000 rpm
  • Maximum Operating RPM
    54000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    332 lbf
  • Radial Static Load Capacity
    139 lbf
  • Seal Material
    Tinplate
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741021814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)