Overview
Mfr description
W619/5 2Z BRG (WAY 5 ZZ)
- Stainless deep groove ball bearing
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceSpecial Clearance
- Cage TypeSheet metal
- Precision RatingABEC 1
- Seal TypeNon-Contact Seal
- Finish CoatingUncoated
- Bearing MaterialStainless steel
- Cage MaterialStainless steel
- Inner Ring Width4 mm
- Element MaterialStainless steel
- Series619
- Radial Static Load Capacity80 lbf
- Manufacturer Catalog NumberW 619/5-2Z
- UPC_NO7316577737175
- Features & Benefits• Stainless deep groove ball bearing
- DescriptionW619/5 2Z BRG (WAY 5 ZZ)
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe W 619/5-2Z is a radial deep groove ball bearing with a 5 mm bore, straight bore, double shielded, 13 mm outside diameter, and 4 mm width, designed for small precision instruments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data