Motion
699ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 20 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00038563
MFR #699ZZ
Price$36.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 20 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00038563
MFR #699ZZ

Mfr description
699 ZZ BRG (699ZZ1MC3E )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.13/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    699 ZZ BRG (699ZZ1MC3E )
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 699ZZ is a 9 mm bore radial/deep groove ball bearing with a 20 mm OD and 6 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    699ZZ
  • Manufacturer Upc Number
    029176066863
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)