Motion
4040-02
Light Capacity Ball Transfer - 4040 Series, 0.6250 in Ball Dia., Carbon Steel Ball Material, C.R.S. Zinc Plate Housing Material, 40 lb Load Capacity
MI ITEM #00038565
MFR #4040-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Light Capacity Ball Transfer - 4040 Series, 0.6250 in Ball Dia., Carbon Steel Ball Material, C.R.S. Zinc Plate Housing Material, 40 lb Load Capacity
MI ITEM #00038565
MFR #4040-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Overall Height
    0.7500 in
  • Overall Width
    1.3750 in

Details

  • Ball Material
    Carbon Steel
  • Housing Material
    C.R.S. Zinc Plate
  • Manufacturer Catalog
  • Maximum Load Capacity
    40 lb
  • Mounting
    Flange Mount
  • Series
    4040
  • Support Material
    Carbon Steel

Overview

Mfr description
4040-02 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought