Motion
R4AA
Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 3.5000 in OD, 0.2188 in Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038574
MFR #R4AA
Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 3.5000 in OD, 0.2188 in Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038574
MFR #R4AA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.2188 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.2188 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.009 kg, 0.317 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    R4AA BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R4AA is a 0.2500 in bore radial deep groove ball bearing with open design and 0.7500 in outer diameter for general machinery use.
  • Manufacturer Catalog Number
    R4AA
  • Manufacturer Upc Number
    029176020018
  • Max Rpm
    43000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2620 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    R4
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176020018

Overview

Mfr description
R4AA BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text