Motion
R4AF
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Single Shielded, Without Snap Ring
MI ITEM #00038587
MFR #R4AF
Your Price$32.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Single Shielded, Without Snap Ring
MI ITEM #00038587
MFR #R4AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.36/each(List $37.22)

Overview

Mfr description
R 4 AF BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    7.14248 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.41 mm
  • Max Rpm
    48000 rpm
  • Standards Met
    ABMA
  • Series
    R
  • Radial Dynamic Load Capacity
    632 lbf
  • Radial Static Load Capacity
    261 lbf
  • Manufacturer Catalog Number
    R4AF
  • UPC_NO
    097741021777
  • Weight
    0.03 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    R 4 AF BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R4AF Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, single shielded closure, 0.7500 in outside diameter, and 0.2188 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text