Motion
RA4ZZ

NTN
RA4ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
Mi Item #00038609
MFR #RA4ZZ
Price$30.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA4ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
Mi Item #00038609
MFR #RA4ZZ

Mfr description
RA4ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Fillet Radius
    0.0160 in, 0.406 mm
  • Inner Ring Width
    0.2812 in, 7.142 mm
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    Class 0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    RA4ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The RA4ZZ is a 0.2500 in bore radial/deep groove ball bearing with a 0.7500 in OD and 0.2812 in width, double shielded for long life.
  • Manufacturer Catalog Number
    RA4ZZ
  • Manufacturer Upc Number
    4547359495492
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    525 lbf
  • Radial Static Load Capacity
    199 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359495492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)