Motion
R4AZZST

MRC (SKF)
R4AZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #00038651
MFR #R4AZZST
Your Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
R4AZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
MI ITEM #00038651
MFR #R4AZZST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.40/each(List $26.92)

Overview

Mfr description
R4AZZST BRG
  • Stainless deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    7.14248 mm
  • Element Material
    Stainless steel
  • Radial Dynamic Load Capacity
    344 lbf
  • Radial Static Load Capacity
    132 lbf
  • Manufacturer Catalog Number
    R4AZZST
  • UPC_NO
    097741137997
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Description
    R4AZZST BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R4AZZST is a radial deep groove ball bearing with a 0.2500 in bore, straight bore, double sealed, 0.7500 in outside diameter, and 0.2812 in width, engineered for precision instruments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text