Motion
R 6 VV
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038654
MFR #R 6 VV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038654
MFR #R 6 VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outer Ring Width
    0.2812 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    5.55 mm
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Sealed
  • Description
    R 6 VV KLUBER LUBE BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The R 6 VV is a 0.3750 in bore radial deep groove ball bearing with double seals and 0.8750 in outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    R 6 VV
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
R 6 VV KLUBER LUBE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought