Motion
S3K
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring, P Internal Clearance
Mi Item #00038658
MFR #S3K
Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2188 in Width, Open, Without Snap Ring, P Internal Clearance
Mi Item #00038658
MFR #S3K

Mfr description
RADIAL/DEEP GROOVE BALL BEARING - ROUND
  • Super finished raceways
  • Quiet operations
  • Extra Small S-Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Fillet Radius
    0.016 in
  • Inner Ring Width
    0.219 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2188 in
  • Precision Rating
    Not Rated
  • Weight
    0.015 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    RADIAL/DEEP GROOVE BALL BEARING - ROUND
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Small S-Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The PS3K Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, open closure, 0.8750 in outside diameter, and 0.2188 in width.
  • Manufacturer Catalog Number
    S3K
  • Manufacturer Upc Number
    087796044203
  • Max Operating Temperature
    120° C
  • Max Rpm
    19700 rpm
  • Maximum Operating RPM
    19700 rpm
  • Min Operating Temperature
    -50° C
  • Number Of Rows
    1
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    850 lbf
  • Radial Static Load Capacity
    335 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    S-series
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796044203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)