Motion
R6Z
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00038677
MFR #R6Z
Price$38.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #00038677
MFR #R6Z

Mfr description
R 6 Z BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.4 mm
  • Outer Ring Width
    0.2812 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.011 kg, 0.388 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R 6 Z BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R6Z is a 0.3750 in bore radial deep groove ball bearing with double seals and 0.8750 in outer diameter for compact applications.
  • Manufacturer Catalog Number
    R6Z
  • Manufacturer Upc Number
    029176003608
  • Max Rpm
    38000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350 N
  • Radial Static Load Capacity
    1410 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)