Motion
40722VBF53
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4063 in Width, Open, Without Snap Ring
MI ITEM #00038680
MFR #40722VBF53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4063 in Width, Open, Without Snap Ring
MI ITEM #00038680
MFR #40722VBF53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C 6 SS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Max Operating Temperature
    300 °F
  • Finish Coating
    Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    No Cage
  • Inner Ring Width
    0.406 in
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Series
    Nice®
  • Radial Dynamic Load Capacity
    200 lbf
  • Manufacturer Catalog Number
    40722VBF53
  • Additional Details
    40722VBF53 - RBC Nice Ball Bearings - 400 Series™ Single Row Unground Radial Bearings - 0.500" Bore, 1.125" OD, 0.406" Width
  • Manufacturer Upc Number
    637400409685
  • UPC_NO
    637400409685
  • Weight
    0.691 lb
  • Description
    C 6 SS BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 40722VBF53 is a radial deep groove ball bearing with a 0.5000 in bore, straight bore, open type, 1.1250 in outside diameter, and 0.4063 in width, engineered for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text