Motion
R6Z

NTN
R6Z

Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00038681
MFR #R6Z
Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R6Z

Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Single Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00038681
MFR #R6Z

Mfr description
R6Z BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Fillet Radius
    0.0160 in, 0.406 mm
  • Inner Ring Width
    0.2812 in, 7.142 mm
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Snap Type)
  • Closure Type
    Single Shielded
  • Country of Origin
    TW
  • Description
    R6Z BALL BRG
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R6Z is a 0.3750 in bore radial/deep groove ball bearing with a 0.8750 in OD and 0.2812 in width, single shielded for long life.
  • Manufacturer Catalog Number
    R6Z
  • Manufacturer Upc Number
    4547359496697
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    37000 rpm
  • Maximum Operating RPM
    37000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    740 lbf
  • Radial Static Load Capacity
    315 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R6
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253059042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)