Motion
R6ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038694
MFR #R6ZZ
Price$41.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 3.5000 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038694
MFR #R6ZZ

Mfr description
R 6 ZZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.47/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.4 mm
  • Outer Ring Width
    0.2812 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    Not Rated
  • Weight
    0.010897 kg, 0.384 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R 6 ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R6ZZ is a 0.375-inch bore radial deep groove ball bearing with a 0.875-inch outside diameter and 0.2812-inch width, double shielded for longevity.
  • Manufacturer Catalog Number
    R6ZZ
  • Manufacturer Upc Number
    029176003622
  • Max Rpm
    38000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3350 N
  • Radial Static Load Capacity
    1410 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)