Motion
41161
9124 High Capacity Threaded Stud Ball Transfer - 41100 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 500 lbs Load Capacity
MI ITEM #00038914
MFR #41161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9124 High Capacity Threaded Stud Ball Transfer - 41100 Series, 1.0000 in Ball Dia., Chrome Steel Ball Material, Carbon Steel Housing Material, 500 lbs Load Capacity
MI ITEM #00038914
MFR #41161

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41161-00-301 BALL TRANSFER

Specifications

  • Ball Diameter
    1.0000 in
  • Series
    41100
  • Ball Material
    Chrome Steel
  • Mounting
    Stud Mount
  • Housing Material
    Carbon Steel
  • Stud Length
    1.0000 in
  • Thread Size
    1/2-20
  • Overall Height
    1.6250 in
  • Overall Width
    1.7500 in
  • Maximum Load Capacity
    500 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought