Motion
R10F
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #00039001
MFR #R10F
Price$33.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #00039001
MFR #R10F

Mfr description
R 10 F BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    8.73125 mm
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    ABEC 1
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    R 10 F BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing features 0.6250 in bore diameter, double sealed closure, 1.3750 in outside diameter, and 0.2812 in overall width for radial use.
  • Manufacturer Catalog Number
    R10F
  • Max Rpm
    22000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1360 lbf
  • Radial Static Load Capacity
    731 lbf
  • Seal Material
    Tinplate
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741021340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)