Motion
R10ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3437 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00039014
MFR #R10ZZ
Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 3.5000 in OD, 0.3437 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00039014
MFR #R10ZZ

Mfr description
R10ZZ 1.375" OD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    0.3437 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.3437 in
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R 10 ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The R10ZZ is a 0.6250 in bore radial deep groove ball bearing with double shields and 1.3750 in outer diameter for industrial use.
  • Manufacturer Catalog Number
    R10ZZ
  • Manufacturer Upc Number
    029176003103
  • Max Rpm
    24000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1340 lbf
  • Radial Static Load Capacity
    728 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)