Motion
R10ZZST

MRC (SKF)
R10ZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #00039062
MFR #R10ZZST
Price$145.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
R10ZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #00039062
MFR #R10ZZST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    8.73125 mm
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.3438 in
  • Precision Rating
    ABEC 1
  • Weight
    0.10 lbs

Details

  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    R 10 ZZ-ST BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This R10ZZST Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double sealed closure, 1.3750 in outside diameter, and 0.3438 in width.
  • Manufacturer Catalog Number
    R10ZZST
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1111 lbf
  • Radial Static Load Capacity
    708 lbf
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741021371

Overview

Mfr description
R 10 ZZ-ST BRG
  • Stainless deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text