Motion
R12
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.3125 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00039072
MFR #R12
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.3125 in Width, Open, Without Snap Ring, CN Internal Clearance
MI ITEM #00039072
MFR #R12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    7.9375 mm
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.3125 in
  • Precision Rating
    ABEC 1
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    R 12 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The R12 is a radial/deep groove ball bearing with a 0.7500 in bore, straight bore, open design, 1.6250 in outside diameter, and 0.3125 in width, ideal for general industrial use.
  • Manufacturer Catalog Number
    R12
  • Max Rpm
    19000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1150 lbf
  • Seal Type
    Open
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741021388

Overview

Mfr description
R 12 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text