Motion
R12Z
Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.4375 in Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00039078
MFR #R12Z
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 3.5000 in OD, 0.4375 in Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00039078
MFR #R12Z

Mfr description
R 12 Z BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.4375 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.13 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    R 12 Z BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The R12Z is a 0.7500 in bore radial deep groove ball bearing with single shield and 1.6250 in outer diameter for equipment use.
  • Manufacturer Catalog Number
    R12Z
  • Manufacturer Upc Number
    029176003172
  • Max Rpm
    20000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9400 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)