Motion
R12ZZ

NTN
R12ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039099
MFR #R12ZZ
Price$51.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R12ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039099
MFR #R12ZZ

Mfr description
R12ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.4375 in, 11.113 mm
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    Class 0
  • Weight
    0.14 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R12ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The R12ZZ Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double shielded closure, 1.6250 in outside diameter, and 0.4375 in width.
  • Manufacturer Catalog Number
    R12ZZ
  • Manufacturer Upc Number
    4547359496093
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    21000 rpm
  • Maximum Operating RPM
    18000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1370 lbf
  • Radial Static Load Capacity
    890 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Steel
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)