Motion
R12FFST

MRC (SKF)
R12FFST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
Mi Item #00039145
MFR #R12FFST
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
R12FFST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.6250 in OD, 0.4375 in Width, Double Shielded, Without Snap Ring
Mi Item #00039145
MFR #R12FFST

Mfr description
R 12 FFST BRG
  • Stainless deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.68/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    11.1125 mm
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.4375 in
  • Precision Rating
    ABEC 1
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    R 12 FFST BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The R12FFST Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double shielded closure, 1.6250 in outside diameter, and 0.4375 in width.
  • Manufacturer Catalog Number
    R12FFST
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1812 lbf
  • Radial Static Load Capacity
    1124 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741021418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)