Motion
S9KDD
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #00039168
MFR #S9KDD
Price$69.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.6250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #00039168
MFR #S9KDD

Mfr description
S 9 KDD BRG
  • Super finished raceways
  • Quiet operations
  • Extra Small S-Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Fillet Radius
    0.024 in
  • Inner Ring Width
    0.438 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    1.6250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    S 9 KDD BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Small S-Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    Radial/Deep Groove Ball Bearing with 0.8750 in bore, double shielded, 1.6250 in outside diameter, and 0.5000 in width for radial use.
  • Manufacturer Catalog Number
    S9KDD
  • Manufacturer Upc Number
    087796044807
  • Max Operating Temperature
    120° C
  • Max Rpm
    8310 rpm
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2510 lbf
  • Radial Static Load Capacity
    1310 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    S-series
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796044807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)