Motion
77R14
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.8750 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #00039171
MFR #77R14
Price$45.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 1.8750 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
Mi Item #00039171
MFR #77R14

Mfr description
77R14 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    1.8750 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    77R14 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 77R14 Radial/Deep Groove Ball Bearing features 0.8750 in bore diameter, straight bore, double shielded closure, 1.8750 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    77R14
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2266 lbf
  • Radial Static Load Capacity
    1301 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300154908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)