Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.3750 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00039198
MFR #R 16

Mfr description
R16 BALL BEARING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.3750 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    R16 BALL BEARING
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The R 16 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, open closure, 2.0000 in outside diameter, and 0.3750 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R 16
  • Max Rpm
    15000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2259 lbf
  • Radial Static Load Capacity
    1338 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300155004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)