Motion
R16
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.3750 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00039202
MFR #R16
Price$57.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.3750 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00039202
MFR #R16

Mfr description
R16 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.12/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    9.525 mm
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ABEC 1
  • Weight
    0.21 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    R16 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    Radial/Deep Groove Ball Bearing, 1.0000 in bore, open type, 2.0000 in outside diameter, and 0.3750 in width for radial applications.
  • Manufacturer Catalog Number
    R16
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741021463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)