Motion
R16FF
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #00039225
MFR #R16FF
Price$62.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring
MI ITEM #00039225
MFR #R16FF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    12.7 mm
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1
  • Weight
    0.24 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    R 16 FF BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing with 1.0000 in bore diameter, double shielded closure, 2.0000 in outside diameter, and 0.5000 in width is reliable.
  • Manufacturer Catalog Number
    R16FF
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Seal Material
    Tinplate
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741021487

Overview

Mfr description
R 16 FF BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text