Motion
R16ZZ

NTN
R16ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00039229
MFR #R16ZZ
Price$71.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R16ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00039229
MFR #R16ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$71.79/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Class 0
  • Weight
    0.24 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R16ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has 1.0000 in bore diameter, double shielded closure, 2.0000 in outside diameter, and 0.5000 in overall width for robust radial use.
  • Manufacturer Catalog Number
    R16ZZ
  • Manufacturer Upc Number
    4547359496253
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    15000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1740 lbf
  • Radial Static Load Capacity
    1170 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496253

Overview

Mfr description
R16ZZ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text