Motion
99R16
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00039246
MFR #99R16
Price$33.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00039246
MFR #99R16

Mfr description
GBC.Z99R16 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.54/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    GBC.Z99R16 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 99R16 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, double sealed closure, 2.0000 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    99R16
  • Max Rpm
    15000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2259 lbf
  • Radial Static Load Capacity
    1338 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300155509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)