Motion
R16ZZST

MRC (SKF)
R16ZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00039265
MFR #R16ZZST
Price$272.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
R16ZZST

Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00039265
MFR #R16ZZST

Mfr description
R 16 ZZ-ST BRG
  • Stainless deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    12.7 mm
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ABEC 1
  • Weight
    0.24 lbs

Details

  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    R 16 ZZ-ST BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 1.0000 in bore diameter, double sealed closure, 2.0000 in outside diameter, and 0.5000 in overall width.
  • Manufacturer Catalog Number
    R16ZZST
  • Max Rpm
    16000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2720 lbf
  • Radial Static Load Capacity
    1754 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741078627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)