Motion
R18
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.3750 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00039272
MFR #R18
Price$44.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.3750 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00039272
MFR #R18

Mfr description
R 18 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.41/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.79 mm
  • Inner Ring Width
    9.525 mm
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.3750 in
  • Precision Rating
    ABEC 1
  • Weight
    0.22 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    R 18 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The R18 Radial/Deep Groove Ball Bearing features 1.1250 in bore diameter, straight bore, open closure, 2.1250 in outside diameter, and 0.3750 in width.
  • Manufacturer Catalog Number
    R18
  • Max Rpm
    14000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2810 lbf
  • Radial Static Load Capacity
    1690 lbf
  • Seal Type
    Open
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741021517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)