Motion
623-2RS1

SKF
623-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 3 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #00039283
MFR #623-2RS1
Price$54.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
623-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 3 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #00039283
MFR #623-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.90/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.1 mm
  • Inner Ring Width
    3 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    3 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    623-2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 623-2RS1 Radial/Deep Groove Ball Bearing features 3 mm bore diameter, straight bore, double sealed closure, 10 mm outside diameter, and 3 mm width.
  • Manufacturer Catalog Number
    623-2RS1
  • Max Rpm
    80000 rpm
  • Maximum Operating RPM
    40000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    121 lbf
  • Radial Static Load Capacity
    40 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    623
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577100078

Overview

Mfr description
623-2RS1 BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text