Motion
R18ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 3.5000 in OD, 54 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039289
MFR #R18ZZ
Price$80.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 3.5000 in OD, 54 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00039289
MFR #R18ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    54 mm
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R 18 ZZ BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The R18ZZ is a radial deep groove ball bearing with a 1.1250 in bore, double shielded, 2.1250 in outside diameter, and 0.5000 in width for industrial applications.
  • Manufacturer Catalog Number
    R18ZZ
  • Manufacturer Upc Number
    029176003363
  • Max Rpm
    15000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2980 lbf
  • Radial Static Load Capacity
    1860 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003363

Overview

Mfr description
R 18 ZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text