Motion
R18ZZ

NTN
R18ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039294
MFR #R18ZZ
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R18ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #00039294
MFR #R18ZZ

Mfr description
R18ZZ BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Class 0
  • Weight
    0.25 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R18ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The R18ZZ Radial/Deep Groove Ball Bearing features 1.1250 in bore diameter, straight bore, double shielded closure, 2.1250 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    R18ZZ
  • Manufacturer Upc Number
    4547359496307
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    15000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2290 lbf
  • Radial Static Load Capacity
    1630 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)