Motion
R18LLU

NTN
R18LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00039307
MFR #R18LLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R18LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.1250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00039307
MFR #R18LLU

Mfr description
R18LLU BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    2.1250 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Class 0
  • Weight
    0.25 lbs

Details

  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    R18LLU BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The R18LLU is a 1.1250 in bore radial/deep groove ball bearing with a 2.1250 in OD and 0.5000 in width, double sealed for long life.
  • Manufacturer Catalog Number
    R18LLU
  • Manufacturer Upc Number
    4547359496291
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2290 lbf
  • Radial Static Load Capacity
    1630 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)