Motion
R20ZZ

NTN
R20ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00039335
MFR #R20ZZ
Price$88.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R20ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.5000 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00039335
MFR #R20ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Fillet Radius
    0.0310 in, 0.787 mm
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    Class 0
  • Weight
    0.28 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R20ZZ BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 1.2500 in bore diameter, double shielded closure, 2.2500 in outside diameter, and 0.5000 in overall width.
  • Manufacturer Catalog Number
    R20ZZ
  • Manufacturer Upc Number
    4547359496369
  • Max Rpm
    14000 rpm
  • Maximum Operating RPM
    12000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2030 lbf
  • Radial Static Load Capacity
    1540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496369

Overview

Mfr description
R20ZZ BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text