Motion
99R20
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00039347
MFR #99R20
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.2500 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #00039347
MFR #99R20

Mfr description
99R20 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.2500 in
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    99R20 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 99R20 Radial/Deep Groove Ball Bearing features 1.2500 in bore diameter, straight bore, double sealed closure, 2.2500 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    99R20
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2517 lbf
  • Radial Static Load Capacity
    1669 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300156285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)