Motion
34K
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #00039414
MFR #34K
Price$35.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #00039414
MFR #34K

Mfr description
34 K BRG
  • Super finished raceways
  • Quiet operations
  • Extra Small Metric 30 Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.71/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.012 in
  • Inner Ring Width
    0.197 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    34 K BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Small Metric 30 Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices • Electric Motor Quality (EMQ)
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 4 mm bore diameter, open closure, 16 mm outside diameter, and 5 mm overall width.
  • Manufacturer Catalog Number
    34K
  • Manufacturer Upc Number
    087796044487
  • Max Operating Temperature
    120° C
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    370 lbf
  • Radial Static Load Capacity
    140 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    30 metric Extra small
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796044487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)