Motion
634 J (OLD# R 4)

SKF
634 J (OLD# R 4)

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #00039425
MFR #634 J (OLD# R 4)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
634 J (OLD# R 4)

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Open, Without Snap Ring
Mi Item #00039425
MFR #634 J (OLD# R 4)

Mfr description
634 J BRG (OLD# R 4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    634 J BRG (OLD# R 4)
  • Long Description
    The 634 J (OLD# R 4) is a radial deep groove ball bearing with a 4mm straight bore, open design, and 16mm OD, perfect for small instruments.
  • Manufacturer Catalog Number
    634 J (OLD# R 4)
  • Max Rpm
    50000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    250 lbf
  • Radial Static Load Capacity
    85.4 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577093646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)