Motion
634ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039455
MFR #634ZZ
Price$32.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039455
MFR #634ZZ

Mfr description
634 ZZ (634ZZ1MC3E) BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.68/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Height
    5 mm
  • Overall Length
    16 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    MC3
  • Long Description
    The 634ZZ is a 4 mm bore radial deep groove ball bearing with double shields and 16 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    634ZZ
  • Manufacturer Upc Number
    029176018206
  • Max Rpm
    43000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1730 N
  • Radial Static Load Capacity
    670 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176018206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)