Motion
34ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00039483
MFR #34ZZ
Your Price$36.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 16 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
MI ITEM #00039483
MFR #34ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.12/each(List $41.54)

Overview

Mfr description
34 ZZ BRG
  • Single Row Deep Groove Ball Bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    5 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    50000 rpm
  • Standards Met
    ABMA
  • Series
    30
  • Radial Dynamic Load Capacity
    330 lbf
  • Radial Static Load Capacity
    135 lbf
  • Manufacturer Catalog Number
    34ZZ
  • UPC_NO
    097741009805
  • Weight
    0.03 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Description
    34 ZZ BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 4 mm bore, double sealed, 16 mm outside diameter, and 5 mm width for miniature radial uses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text