Motion
W 635-2Z

SKF
W 635-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00039488
MFR #W 635-2Z
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 635-2Z

Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00039488
MFR #W 635-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.85/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Cage Material
    Stainless steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    W635 2Z BRG
  • Element Material
    Stainless steel
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 5 mm bore, double shielded, 19 mm outside diameter, and 6 mm width for miniature radial uses.
  • Manufacturer Catalog Number
    W 635-2Z
  • Manufacturer Upc Number
    7316570196580
  • Max Rpm
    43000 rpm
  • Maximum Operating RPM
    43000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2028.39 N, 456 lbf
  • Radial Static Load Capacity
    200 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Stainless Steel
  • Series
    635
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570196580

Overview

Mfr description
W635 2Z BRG
  • Stainless deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text