Motion
635
Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00039520
MFR #635
Price$24.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #00039520
MFR #635

Mfr description
635 BRG (635MC3E)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.69/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC1, P0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    High Carbon Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    635 BRG (635MC3E)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 635 is a 5 mm bore radial deep groove ball bearing with open design and 19 mm outer diameter for general machinery.
  • Manufacturer Catalog Number
    635
  • Manufacturer Upc Number
    029176018213
  • Max Rpm
    40000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2340 N
  • Radial Static Load Capacity
    885 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176018213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)