Motion
635

SKF
635

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #00039527
MFR #635
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
635

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Open, Without Snap Ring
MI ITEM #00039527
MFR #635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.54/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    635 CONE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 635 is a radial deep groove ball bearing with a 5 mm bore, straight bore, open type, 19 mm outside diameter, and 6 mm width, suitable for precision equipment.
  • Manufacturer Catalog Number
    635
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    526 lbf
  • Radial Static Load Capacity
    214 lbf
  • Series
    635
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577093653

Overview

Mfr description
635 CONE
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text