Motion
35KDD
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039552
MFR #35KDD
Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #00039552
MFR #35KDD

Mfr description
35 KDD BRG
  • Super finished raceways
  • Quiet operations
  • Extra Small Metric 30 Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.10/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.012 in
  • Inner Ring Width
    0.236 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    Not Rated
  • Weight
    0.022 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Component Type
    Assembly
  • Description
    35 KDD BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Small Metric 30 Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices
  • Finish Coating
    Uncoated
  • Internal Clearance
    P
  • Long Description
    The 35KDD Radial/Deep Groove Ball Bearing has 5 mm bore diameter, straight bore, double shielded closure, 19 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    35KDD
  • Manufacturer Upc Number
    087796044517
  • Max Operating Temperature
    120° C
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    570 lbf
  • Radial Static Load Capacity
    204 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    30 metric Extra small
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796044517
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)